Zoro Homepage

Carbide HP End Mill, 3/16" x 5/8"

  • Mfr # ELMG-606-ZRN

  • Zoro # G5307990


product price: $21.95
/ea

Key Features

Number of Flutes
3
End Mill Style
Radius
Length of Cut
5/8"
End Mill Material
Carbide
Overall Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELMG-606-ZRN
Zoro #
G5307990
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/8"
Overall Length
2"
Milling Dia.
3/16"
Shank Dia.
3/16"

Details

Number of Flutes
3
End Mill Style
Radius
Finish
ZRN
End Mill Material
Carbide
Item
Carbide HP End Mill,3/16" x 5/8"
Single End/Double End
Single End

Description

Carbide HP End Mill,3/16 In. x 5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.