Zoro Homepage
This item is Discontinued.
Melin Tool Co Carbide HP End Mill, 3/4" x 1-1/2" EXMG-2424

Carbide HP End Mill, 3/4" x 1-1/2" (Discontinued)

  • Mfr # EXMG-2424
  • Zoro # G5341161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXMG-2424
Zoro #
G5341161
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/2"
Shank Dia.
3/4"
Milling Dia.
3/4"
Overall Length
4"

Details

Number of Flutes
3
End Mill Style
Radius
Finish
Bright
End Mill Material
Carbide
Item
Carbide HP End Mill,3/4" x 1-1/2"
Single End/Double End
Single End

Description

Carbide HP End Mill,3/4 In. x 1-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.