Carbide HP End Mill, 3/4" x 1-5/8", Finish: Bright
Mfr # ELMG-2424
Zoro # G5340288
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
End Mill Style
Radius
Length of Cut
1-5/8"
End Mill Material
Carbide
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELMG-2424
Zoro #
G5340288
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-5/8"
Milling Dia.
3/4"
Overall Length
4"
Shank Dia.
3/4"
Details
Number of Flutes
3
End Mill Style
Radius
Finish
Bright
End Mill Material
Carbide
Item
Carbide HP End Mill,3/4" x 1-5/8"
Single End/Double End
Single End
Description
Carbide HP End Mill,3/4 In. x 1-5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.