Carbide HP End Mill, 3/8" x 1-1/8", Number of Flutes: 2
Mfr # ALMG-1212-L
Zoro # G5341283
product price:Â $49.85
/eaKey Features
Number of Flutes
2
End Mill Style
Radius
Finish
Bright
Length of Cut
1-1/8"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALMG-1212-L
Zoro #
G5341283
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/8"
Shank Dia.
3/8"
Milling Dia.
3/8"
Overall Length
3"
Details
Number of Flutes
2
End Mill Style
Radius
Finish
Bright
End Mill Material
Carbide
Item
Carbide HP End Mill,3/8" x 1-1/8"
Single End/Double End
Single End
Description
Carbide HP End Mill,3/8 In. x 1-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.