Carbide HP End Mill, 5/8" x 2-1/4", Finish: ZRN
Mfr # ELMG-2020-L-ZRN
Zoro # G5297378
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
End Mill Style
Radius
Length of Cut
2-1/4"
End Mill Material
Carbide
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELMG-2020-L-ZRN
Zoro #
G5297378
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
2-1/4"
Shank Dia.
5/8"
Milling Dia.
5/8"
Overall Length
5"
Details
Number of Flutes
3
End Mill Style
Radius
Finish
ZRN
End Mill Material
Carbide
Item
Carbide HP End Mill,5/8" x 2-1/4"
Single End/Double End
Single End
Description
Carbide HP End Mill,5/8 In. x 2-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.