Carbide HP End Mill, 5/8" x 2-1/4", Number of Flutes: 3

  • Mfr # ELMG-2020-L-TICN

  • Zoro # G5297253


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
End Mill Style
Radius
Length of Cut
2-1/4"
End Mill Material
Carbide
Shank Dia.
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELMG-2020-L-TICN
Zoro #
G5297253
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2-1/4"
Shank Dia.
5/8"
Overall Length
5"
Milling Dia.
5/8"

Details

Number of Flutes
3
End Mill Style
Radius
Finish
TiCN
End Mill Material
Carbide
Item
Carbide HP End Mill,5/8" x 2-1/4"
Single End/Double End
Single End

Description

Carbide HP End Mill,5/8 In. x 2-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.