Carbide HP End Mill, 8mm x 20mm, Number of Flutes: 6
Mfr # CCMG45-M8M8
Zoro # G5303212
product price:Â $52.49
/eaKey Features
Number of Flutes
6
End Mill Style
Radius
Finish
nACo
Length of Cut
20 mm
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CCMG45-M8M8
Zoro #
G5303212
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
20 mm
Milling Dia.
8 mm
Overall Length
63 mm
Shank Dia.
8 mm
Details
Number of Flutes
6
End Mill Style
Radius
Finish
nACo
End Mill Material
Carbide
Item
Carbide HP End Mill,8mm x 20mm
Single End/Double End
Single End
Description
Carbide HP End Mill,8mm x 20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.