Carbide Hp End Mill Ball 3/32"X3/8, Number of Flutes: 4
Mfr # CCMG-403-B-DIA
Zoro # G4488710
product price:Â $76.45
/ea
Free Shipping & Returns
Key Features
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
3/8"
Single End/Double End
Single End
Shank Dia.
1/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCMG-403-B-DIA
Zoro #
G4488710
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/8"
Shank Dia.
1/8"
Overall Length
1-1/2"
Milling Dia.
3/32"
Details
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Item
Carbide Hp End Mill Ball 3/32"X3/8
Finish
DIA
End Mill Style
Square
Description
Carbide Hp End Mill Ball 3/32 In.X3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.