Carbide Hp End Mill R.008 3/16X9/16
Mfr # EMG35-606-ALTIN
Zoro # G4496079
product price: $28.59
/eaKey Features
Number of Flutes
3
End Mill Style
Radius
Finish
AlTiN
Length of Cut
9/16"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMG35-606-ALTIN
Zoro #
G4496079
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
9/16"
Shank Dia.
3/16"
Overall Length
2"
Milling Dia.
3/16"
Details
Number of Flutes
3
End Mill Style
Radius
Finish
AlTiN
End Mill Material
Carbide
Item
Carbide Hp End Mill R.008 3/16X9/16
Single End/Double End
Single End
Description
Carbide Hp End Mill R.008 3/16X9/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.