Carbide Hp End Mill R0.25mm 4mmx14mm, Number of Flutes: 6
Mfr # CCMG45-M4M4
Zoro # G4489191
product price: $27.89
/eaKey Features
Number of Flutes
6
End Mill Style
Radius
Finish
nACo
Length of Cut
14 mm
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCMG45-M4M4
Zoro #
G4489191
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
14 mm
Milling Dia.
4 mm
Shank Dia.
4 mm
Overall Length
51 mm
Details
Number of Flutes
6
End Mill Style
Radius
Finish
nACo
End Mill Material
Carbide
Item
Carbide Hp End Mill R0.25mm 4mmx14mm
Single End/Double End
Single End
Description
Carbide Hp End Mill R0.25mm 4mmx14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.