Carbide Hp End Mill, R0.60mm, 12mmx25mm, Number of Flutes: 6
Mfr # CCMG45-M12M12
Zoro # G4692438
product price:Â $97.65
/ea
Free Shipping & Returns
Key Features
Number of Flutes
6
End Mill Style
Radius
Finish
nACo
Length of Cut
25 mm
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCMG45-M12M12
Zoro #
G4692438
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
25 mm
Overall Length
76 mm
Shank Dia.
12 mm
Milling Dia.
12 mm
Details
Number of Flutes
6
End Mill Style
Radius
Finish
nACo
End Mill Material
Carbide
Item
Carbide Hp End Mill,R0.60mm,12mmx25mm
Single End/Double End
Single End
Description
Carbide Hp End Mill,R0.60mm,12mmx25mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.