Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Hp End Mill Sq 0.040"X0.120

  • Mfr # CCMG-.040-DIA

  • Zoro # G4486050


product price: $75.45
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single End
Overall Length
1-1/2"
Length of Cut
.120"
Shank Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMG-.040-DIA
Zoro #
G4486050
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Length of Cut
.120"
Shank Dia.
1/8"
Milling Dia.
0.04"

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Carbide Hp End Mill Sq 0.040"X0.120
End Mill Material
Carbide
End Mill Style
Square
Finish
DIA

Description

Carbide Hp End Mill Sq 0.040 In.X0.120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.