Carbide Hp End Mill Sq 0.093"X.279, Number of Flutes: 5

  • Mfr # GMG-403-ALTIN

  • Zoro # G4502248


product price:  $34.29
/ea

Key Features

Number of Flutes
5
Single End/Double End
Single End
Overall Length
1-1/2"
Length of Cut
9/32"
Milling Dia.
3/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GMG-403-ALTIN
Zoro #
G4502248
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Length of Cut
9/32"
Milling Dia.
3/32"
Shank Dia.
1/8"

Details

Number of Flutes
5
Single End/Double End
Single End
Item
Carbide Hp End Mill Sq 0.093"X.279
End Mill Style
Square
End Mill Material
Carbide
Finish
AlTiN

Description

Carbide Hp End Mill Sq 0.093 In.X.279

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.