Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Hp End Mill Sq 13/32"X9/16

  • Mfr # GMGS-1413

  • Zoro # G4502589


product price: $60.15
/ea

Key Features

Number of Flutes
5
Single End/Double End
Single End
Overall Length
2-1/2"
Length of Cut
9/16"
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMGS-1413
Zoro #
G4502589
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Length of Cut
9/16"
Shank Dia.
7/16"
Milling Dia.
13/32"

Details

Number of Flutes
5
Single End/Double End
Single End
Item
Carbide Hp End Mill Sq 13/32"X9/16
End Mill Material
Carbide
Finish
Bright
End Mill Style
Square

Description

Carbide Hp End Mill Sq 13/32 In.X9/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.