Carbide Hp End Mill Sq 5/16"X13/16, Number of Flutes: 4
Mfr # CCMG40-1010
Zoro # G4488561
product price:Â $24.15
/eaKey Features
Number of Flutes
4
Single End/Double End
Single End
Overall Length
2-1/2"
Length of Cut
13/16"
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CCMG40-1010
Zoro #
G4488561
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Length of Cut
13/16"
Milling Dia.
5/16"
Shank Dia.
5/16"
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Carbide Hp End Mill Sq 5/16"X13/16
End Mill Style
Square
Finish
Uncoated
End Mill Material
Carbide
Description
Carbide Hp End Mill Sq 5/16 In.X13/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.