Carbide Hp End Mill Sq 9/16"X1-1/2
Mfr # GMG-1818
Zoro # G4502193
product price: $99.75
/ea
Free Shipping & Returns
Key Features
Number of Flutes
5
Single End/Double End
Single End
Overall Length
3-1/2"
Length of Cut
1-1/2"
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMG-1818
Zoro #
G4502193
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/2"
Length of Cut
1-1/2"
Milling Dia.
9/16"
Shank Dia.
9/16"
Details
Number of Flutes
5
Single End/Double End
Single End
Item
Carbide Hp End Mill Sq 9/16"X1-1/2
Finish
Bright
End Mill Style
Square
End Mill Material
Carbide
Description
Carbide Hp End Mill Sq 9/16 In.X1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.