This item is Discontinued.
This item is Discontinued.
Carbide HP End Mill, Sqr, 1/4" x 3/8", Number of Flutes: 2 (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AXMG45-808-L4-ZRN
Zoro #
G5346192
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/8"
Shank Dia.
1/4"
Overall Length
4"
Milling Dia.
1/4"
Details
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
Carbide HP End Mill,Sqr,1/4" x 3/8"
End Mill Style
Radius
Finish
ZRN
Description
Carbide HP End Mill,Sqr,1/4 In. x 3/8 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.