Zoro Homepage

Carbide HP End Mill, Square, 3/4" x 3", Number of Flutes: 5

  • Mfr # GMG-2424-E

  • Zoro # G5301018


product price: $310.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Carbide
Number of Flutes
5
Length of Cut
3"
Single End/Double End
Single End
Shank Dia.
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMG-2424-E
Zoro #
G5301018
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3"
Shank Dia.
3/4"
Overall Length
6"
Milling Dia.
3/4"

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single End
Item
Carbide HP End Mill,Square,3/4" x 3"
Finish
Bright
End Mill Style
Square

Description

Carbide HP End Mill,Square,3/4 In. x 3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.