Carbide HP End Mill, Square, 5/8" x 3/4", Finish: AlTiN
Mfr # GMGS-2020-ALTIN
Zoro # G5344129
product price: $124.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Carbide
Number of Flutes
5
Length of Cut
3/4"
Single End/Double End
Single End
Shank Dia.
5/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GMGS-2020-ALTIN
Zoro #
G5344129
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/4"
Shank Dia.
5/8"
Overall Length
3"
Milling Dia.
5/8"
Details
End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single End
Item
Carbide HP End Mill,Square,5/8" x 3/4"
Finish
AlTiN
End Mill Style
Square
Description
Carbide HP End Mill,Square,5/8 In. x 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.