Carbide Hp End Mill1/2"x5/8, Number of Flutes: 2
Mfr # ALMGN-1616-1
Zoro # G4560293
product price: $83.75
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
End Mill Style
Radius
Finish
Bright
Length of Cut
5/8"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALMGN-1616-1
Zoro #
G4560293
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
5/8"
Overall Length
4"
Milling Dia.
1/2"
Shank Dia.
1/2"
Details
Number of Flutes
2
End Mill Style
Radius
Finish
Bright
End Mill Material
Carbide
Item
Carbide Hp End Mill1/2"x5/8
Single End/Double End
Single End
Description
Carbide Hp End Mill1/2 In.x5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.