Zoro Homepage

Carbide Hp End Mill1/2x5/8, Overall Length: 5"

  • Mfr # ALMGN-1616-2-ZRN

  • Zoro # G4565981


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
End Mill Style
Radius
Finish
ZRN
Length of Cut
5/8"
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALMGN-1616-2-ZRN
Zoro #
G4565981
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/8"
Milling Dia.
1/2"
Overall Length
5"
Shank Dia.
1/2"

Details

Number of Flutes
2
End Mill Style
Radius
Finish
ZRN
End Mill Material
Carbide
Item
Carbide Hp End Mill1/2x5/8
Single End/Double End
Single End

Description

Carbide Hp End Mill1/2x5/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.