Carbide Iso Thread Mill, 19.1mm x 40mm, Number of Flutes: 4
Mfr # TM-M24-2-H
Zoro # G4692830
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Overall Length
100 mm
Shank Dia.
20 mm
Length of Cut
40 mm
Number of Flutes
4
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TM-M24-2-H
Zoro #
G4692830
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 mm
Shank Dia.
20 mm
Length of Cut
40 mm
Cutting Dia.
19.1 mm
Details
Item
Carbide Iso Thread Mill,19.1mm x 40mm
Number of Flutes
4
Finish
AlTiN
End Mill Material
Carbide
Flute Type
Helical
Single End/Double End
Single End
Description
Carbide Iso Thread Mill,19.1mm x 40mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.