Carbide Iso Thread Mill 9.4mm X 22mm, Number of Flutes: 4

  • Mfr # TM-M12-1.75-H

  • Zoro # G4509351


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
22 mm
Number of Flutes
4
Overall Length
70 mm
Cutting Dia.
9.4 mm
Finish
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-M12-1.75-H
Zoro #
G4509351
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
22 mm
Overall Length
70 mm
Cutting Dia.
9.4 mm
Shank Dia.
10 mm

Details

Item
Carbide Iso Thread Mill 9.4mm X 22mm
Number of Flutes
4
Finish
AlTiN
Flute Type
Helical
End Mill Material
Carbide
Single End/Double End
Single End

Description

Carbide Iso Thread Mill 9.4mm X 22mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.