Carbide Micro End Mill 0.093"X0.279, Number of Flutes: 4

  • Mfr # CCMG-.093-R010

  • Zoro # G4487283


product price: $28.15
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single End
Overall Length
1-1/2"
Length of Cut
0.279"
Shank Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMG-.093-R010
Zoro #
G4487283
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Length of Cut
0.279"
Shank Dia.
1/8"
Milling Dia.
0.093"

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Carbide Micro End Mill 0.093"X0.279
Finish
Uncoated
End Mill Style
Radius
End Mill Material
Carbide

Description

Carbide Micro End Mill 0.093 In.X0.279

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.