Carbide Micro End Mill 0.095"X0.285, Number of Flutes: 4 (Discontinued)
- Mfr # CCMG-.095-R005
- Zoro # G4487399
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCMG-.095-R005
Zoro #
G4487399
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Length of Cut
0.285"
Milling Dia.
0.095"
Shank Dia.
1/8"
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Carbide Micro End Mill 0.095"X0.285
Finish
Uncoated
End Mill Material
Carbide
End Mill Style
Radius
Description
Carbide Micro End Mill 0.095 In.X0.285
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.