Carbide Micro End Mill, Ball, 0.02x0.03", Shank Dia.: 1/8"
Mfr # EMGN-.020-SF8-B
Zoro # G4704712
product price: $61.25
/eaKey Features
Number of Flutes
3
Single End/Double End
Single End
Overall Length
2-1/2"
Length of Cut
0.030"
End Mill Style
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMGN-.020-SF8-B
Zoro #
G4704712
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Length of Cut
0.030"
Milling Dia.
0.020"
Shank Dia.
1/8"
Details
Number of Flutes
3
Single End/Double End
Single End
Item
Carbide Micro End Mill,Ball,0.02x0.03"
End Mill Style
Ball
End Mill Material
Carbide
Finish
Uncoated
Description
Carbide Micro End Mill,Ball,0.02x0.03 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.