Zoro Homepage

Carbide Micro End Mill, Ball, 0.031x0.047", Milling Dia.: 1/32"

  • Mfr # CCMGS-.031-B

  • Zoro # G4744980


product price: $29.65
/ea

Key Features

Single End/Double End
Single End
Overall Length
1-1/2"
Length of Cut
0.047"
End Mill Style
Ball
Shank Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMGS-.031-B
Zoro #
G4744980
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Length of Cut
0.047"
Shank Dia.
1/8"
Milling Dia.
1/32"

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Carbide Micro End Mill,Ball,0.031x0.047"
End Mill Style
Ball
End Mill Material
Carbide
Finish
Uncoated

Description

Carbide Micro End Mill,Ball,0.031x0.047 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.