Carbide Micro End Mill, Ball, 0.039x0.059", Number of Flutes: 2
Mfr # AMGS-.039-B
Zoro # G4746660
product price: $27.69
/eaKey Features
Number of Flutes
2
Single End/Double End
Single End
Overall Length
1-1/2"
Length of Cut
0.059"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMGS-.039-B
Zoro #
G4746660
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Length of Cut
0.059"
Shank Dia.
1/8"
Milling Dia.
0.039"
Details
Number of Flutes
2
Single End/Double End
Single End
Item
Carbide Micro End Mill,Ball,0.039x0.059"
End Mill Material
Carbide
Finish
Uncoated
End Mill Style
Ball
Description
Carbide Micro End Mill,Ball,0.039x0.059 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.