Carbide Micro End Mill, Ball, 0.047x0.071", Number of Flutes: 2
Mfr # AMGS-.047-B-ALTIN
Zoro # G4680109
product price:Â $38.75
/eaKey Features
Number of Flutes
2
Single End/Double End
Single End
Overall Length
1-1/2"
Length of Cut
0.071"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AMGS-.047-B-ALTIN
Zoro #
G4680109
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Length of Cut
0.071"
Shank Dia.
1/8"
Milling Dia.
3/64"
Details
Number of Flutes
2
Single End/Double End
Single End
Item
Carbide Micro End Mill,Ball,0.047x0.071"
End Mill Material
Carbide
Finish
AlTiN
End Mill Style
Ball
Description
Carbide Micro End Mill,Ball,0.047x0.071 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.