Zoro Homepage

Carbide Micro End Mill, Ball, 0.047x0.141"

  • Mfr # CCMG-.047-B-DLC

  • Zoro # G4754141


product price: $44.29
/ea

Key Features

Single End/Double End
Single End
Overall Length
1-1/2"
Length of Cut
0.141"
Milling Dia.
3/64"
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMG-.047-B-DLC
Zoro #
G4754141
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Length of Cut
0.141"
Milling Dia.
3/64"
Shank Dia.
1/8"

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Carbide Micro End Mill,Ball,0.047x0.141"
End Mill Material
Carbide
Finish
DLC
End Mill Style
Ball

Description

Carbide Micro End Mill,Ball,0.047x0.141 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.