Carbide Micro End Mill, Ball, 0.04x0.06", Number of Flutes: 3

  • Mfr # EMGN-.040-SF5-B-ALTIN

  • Zoro # G4704502


product price:  $59.19
/ea

Key Features

Number of Flutes
3
Single End/Double End
Single End
Overall Length
2-1/2"
Length of Cut
0.060"
Milling Dia.
0.040"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EMGN-.040-SF5-B-ALTIN
Zoro #
G4704502
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Length of Cut
0.060"
Milling Dia.
0.040"
Shank Dia.
1/8"

Details

Number of Flutes
3
Single End/Double End
Single End
Item
Carbide Micro End Mill,Ball,0.04x0.06"
End Mill Style
Ball
Finish
AlTiN
End Mill Material
Carbide

Description

Carbide Micro End Mill,Ball,0.04x0.06 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.