Carbide Micro End Mill, Ball, 0.053x0.159", Number of Flutes: 4

  • Mfr # CCMG-.053-B-ALTIN

  • Zoro # G4754123


product price: $34.75
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single End
Overall Length
1-1/2"
Length of Cut
0.159"
Shank Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCMG-.053-B-ALTIN
Zoro #
G4754123
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Length of Cut
0.159"
Shank Dia.
1/8"
Milling Dia.
0.053"

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Carbide Micro End Mill,Ball,0.053x0.159"
End Mill Style
Ball
End Mill Material
Carbide
Finish
AlTiN

Description

Carbide Micro End Mill,Ball,0.053x0.159 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.