Carbide Micro End Mill, Ball, 0.055x0.083", Finish: DLC (Discontinued)
- Mfr # CCMGS-.055-B-DLC
- Zoro # G4754080
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCMGS-.055-B-DLC
Zoro #
G4754080
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Length of Cut
0.083"
Shank Dia.
1/8"
Milling Dia.
0.055"
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Carbide Micro End Mill,Ball,0.055x0.083"
End Mill Style
Ball
End Mill Material
Carbide
Finish
DLC
Description
Carbide Micro End Mill,Ball,0.055x0.083 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.