Carbide Micro End Mill, Ball, 0.062x0.186"
Mfr # AMG-.062-B
Zoro # G4746399
product price: $24.25
/eaKey Features
Single End/Double End
Single End
Overall Length
1-1/2"
Length of Cut
0.186"
Milling Dia.
1/16"
End Mill Style
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMG-.062-B
Zoro #
G4746399
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Length of Cut
0.186"
Milling Dia.
1/16"
Shank Dia.
1/8"
Details
Number of Flutes
2
Single End/Double End
Single End
Item
Carbide Micro End Mill,Ball,0.062x0.186"
Finish
Uncoated
End Mill Style
Ball
End Mill Material
Carbide
Description
Carbide Micro End Mill,Ball,0.062x0.186 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.