Carbide Micro End Mill, Ball, 0.187x9/32", Milling Dia.: 3/16"
Mfr # EMGN-.187-SF12-B
Zoro # G4678289
product price: $57.85
/eaKey Features
Number of Flutes
3
Single End/Double End
Single End
Overall Length
4"
Length of Cut
0.281"
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EMGN-.187-SF12-B
Zoro #
G4678289
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4"
Length of Cut
0.281"
Shank Dia.
3/16"
Milling Dia.
3/16"
Details
Number of Flutes
3
Single End/Double End
Single End
Item
Carbide Micro End Mill,Ball,0.187x9/32"
Finish
Uncoated
End Mill Material
Carbide
End Mill Style
Ball
Description
Carbide Micro End Mill,Ball,0.187x9/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.