Zoro Homepage

Carbide Micro End Mill, Ball, 0.3mmx0.9mm, Overall Length: 38 mm

  • Mfr # AMG-M0.3-B

  • Zoro # G4679427


product price: $42.89
/ea

Key Features

Number of Flutes
2
Single End/Double End
Single End
Overall Length
38 mm
Length of Cut
0.9 mm
End Mill Style
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMG-M0.3-B
Zoro #
G4679427
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38 mm
Length of Cut
0.9 mm
Shank Dia.
3 mm
Milling Dia.
0.3 mm

Details

Number of Flutes
2
Single End/Double End
Single End
Item
Carbide Micro End Mill,Ball,0.3mmx0.9mm
End Mill Style
Ball
Finish
Uncoated
End Mill Material
Carbide

Description

Carbide Micro End Mill,Ball,0.3mmx0.9mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.