Carbide Micro End Mill, Ball, 1.1 mmx3.3mm, Number of Flutes: 2 (Discontinued)
- Mfr # AMG-M1.1-B
- Zoro # G4745942
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMG-M1.1-B
Zoro #
G4745942
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
38 mm
Length of Cut
3.3 mm
Shank Dia.
3 mm
Milling Dia.
1.1 mm
Details
Number of Flutes
2
Single End/Double End
Single End
Item
Carbide Micro End Mill,Ball,1.1 mmx3.3mm
End Mill Material
Carbide
End Mill Style
Ball
Finish
Uncoated
Description
Carbide Micro End Mill,Ball,1.1 mmx3.3mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.