Carbide Micro End Mill Ball 1/8X3/16, Length of Cut: 0.187"

  • Mfr # EMGN-.125-SF5-B

  • Zoro # G4499868


product price: $51.65
/ea

Key Features

End Mill Material
Carbide
Number of Flutes
3
Length of Cut
0.187"
Single End/Double End
Single End
Shank Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EMGN-.125-SF5-B
Zoro #
G4499868
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.187"
Shank Dia.
1/8"
Milling Dia.
1/8"
Overall Length
2-1/2"

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
Item
Carbide Micro End Mill Ball 1/8X3/16
Finish
Uncoated
End Mill Style
Ball

Description

Carbide Micro End Mill Ball 1/8X3/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.