Zoro Homepage
This item is Discontinued.
Melin Tool Co Carbide Micro End Mill, Ball, 5/64x0.117", Shank Dia.: 1/8" EMGN-.078-SF5-B

Carbide Micro End Mill, Ball, 5/64x0.117", Shank Dia.: 1/8" (Discontinued)

  • Mfr # EMGN-.078-SF5-B
  • Zoro # G4687693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMGN-.078-SF5-B
Zoro #
G4687693
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Length of Cut
0.117"
Milling Dia.
5/64"
Shank Dia.
1/8"

Details

Number of Flutes
3
Single End/Double End
Single End
Item
Carbide Micro End Mill,Ball,5/64x0.117"
End Mill Style
Ball
Finish
Uncoated
End Mill Material
Carbide

Description

Carbide Micro End Mill,Ball,5/64x0.117 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.