Carbide Micro End Mill, Sq., 0.006x0.018", Number of Flutes: 2

  • Mfr # AMG-.006-ALTIN

  • Zoro # G4690408


product price: $42.89
/ea

Key Features

Number of Flutes
2
Single End/Double End
Single End
Overall Length
1-1/2"
Length of Cut
0.018"
Milling Dia.
0.006"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMG-.006-ALTIN
Zoro #
G4690408
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Length of Cut
0.018"
Milling Dia.
0.006"
Shank Dia.
1/8"

Details

Number of Flutes
2
Single End/Double End
Single End
Item
Carbide Micro End Mill,Sq.,0.006x0.018"
End Mill Material
Carbide
End Mill Style
Square
Finish
AlTiN

Description

Carbide Micro End Mill,Sq.,0.006x0.018 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.