Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Micro End Mill, Sq., 0.020x0.030", Length of Cut: 0.030"

  • Mfr # CCMGS-.020

  • Zoro # G4686390


product price: $26.55
/ea

Key Features

Single End/Double End
Single End
Overall Length
1-1/2"
Length of Cut
0.030"
End Mill Material
Carbide
Milling Dia.
0.020"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMGS-.020
Zoro #
G4686390
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Length of Cut
0.030"
Milling Dia.
0.020"
Shank Dia.
1/8"

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Carbide Micro End Mill,Sq.,0.020x0.030"
End Mill Material
Carbide
Finish
Uncoated
End Mill Style
Square

Description

Carbide Micro End Mill,Sq.,0.020x0.030 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.