Carbide Micro End Mill Sq 0.024X0.072, Finish: DLC (Discontinued)
- Mfr # AMG-.024-DLC
- Zoro # G4476147
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMG-.024-DLC
Zoro #
G4476147
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Length of Cut
0.072"
Milling Dia.
0.024"
Shank Dia.
1/8"
Details
Number of Flutes
2
Single End/Double End
Single End
Item
Carbide Micro End Mill Sq 0.024X0.072
Finish
DLC
End Mill Material
Carbide
End Mill Style
Square
Description
Carbide Micro End Mill Sq 0.024X0.072
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.