Carbide Micro End Mill, Sq., 0.027x0.041", Shank Dia.: 1/8"
Mfr # CCMGS-.027-ALTIN
Zoro # G4699812
product price: $29.69
/eaKey Features
Number of Flutes
4
Single End/Double End
Single End
Overall Length
1-1/2"
Length of Cut
0.041"
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCMGS-.027-ALTIN
Zoro #
G4699812
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Length of Cut
0.041"
Milling Dia.
0.027"
Shank Dia.
1/8"
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Carbide Micro End Mill,Sq.,0.027x0.041"
End Mill Style
Square
End Mill Material
Carbide
Finish
AlTiN
Description
Carbide Micro End Mill,Sq.,0.027x0.041 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.