Zoro Homepage
This item is Discontinued.
Melin Tool Co Carbide Micro End Mill, Sq., 0.045x0.225", Milling Dia.: 0.045" EMGN-.045-DLC

Carbide Micro End Mill, Sq., 0.045x0.225", Milling Dia.: 0.045" (Discontinued)

  • Mfr # EMGN-.045-DLC
  • Zoro # G4702247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMGN-.045-DLC
Zoro #
G4702247
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Length of Cut
0.225"
Milling Dia.
0.045"
Shank Dia.
1/8"

Details

Number of Flutes
3
Single End/Double End
Single End
Item
Carbide Micro End Mill,Sq.,0.045x0.225"
End Mill Style
Square
Finish
DLC
End Mill Material
Carbide

Description

Carbide Micro End Mill,Sq.,0.045x0.225 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.