Carbide Micro End Mill Sq 0.065X0.098, Shank Dia.: 1/8" (Discontinued)
- Mfr # AMGS-.065-ALTIN
- Zoro # G4480152
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMGS-.065-ALTIN
Zoro #
G4480152
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Length of Cut
0.098"
Milling Dia.
0.065"
Shank Dia.
1/8"
Details
Number of Flutes
2
Single End/Double End
Single End
Item
Carbide Micro End Mill Sq 0.065X0.098
Finish
AlTiN
End Mill Material
Carbide
End Mill Style
Square
Description
Carbide Micro End Mill Sq 0.065X0.098
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.