Carbide Micro End Mill, Sq., 0.065x0.195", Finish: AlTiN
Mfr # CCMG-.065-ALTIN
Zoro # G4698939
product price: $24.69
/eaKey Features
Single End/Double End
Single End
Overall Length
1-1/2"
Length of Cut
0.195"
Milling Dia.
0.065"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCMG-.065-ALTIN
Zoro #
G4698939
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Length of Cut
0.195"
Milling Dia.
0.065"
Shank Dia.
1/8"
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Carbide Micro End Mill,Sq.,0.065x0.195"
End Mill Material
Carbide
Finish
AlTiN
End Mill Style
Square
Description
Carbide Micro End Mill,Sq.,0.065x0.195 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.