Carbide Micro End Mill, Sq., 0.078x0.117", Number of Flutes: 3
Mfr # EMGN-.078-SF18
Zoro # G4687179
product price:Â $68.49
/eaKey Features
Number of Flutes
3
Single End/Double End
Single End
Overall Length
3"
Length of Cut
0.117"
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EMGN-.078-SF18
Zoro #
G4687179
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3"
Length of Cut
0.117"
Shank Dia.
1/8"
Milling Dia.
5/64"
Details
Number of Flutes
3
Single End/Double End
Single End
Item
Carbide Micro End Mill,Sq.,0.078x0.117"
Finish
Uncoated
End Mill Material
Carbide
End Mill Style
Square
Description
Carbide Micro End Mill,Sq.,0.078x0.117 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.