Carbide Micro End Mill, Sq., 0.078x0.234", Length of Cut: 0.234"
Mfr # CCMG-.078
Zoro # G4686007
product price: $17.59
/eaKey Features
Number of Flutes
4
Single End/Double End
Single End
Overall Length
1-1/2"
Length of Cut
0.234"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCMG-.078
Zoro #
G4686007
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Length of Cut
0.234"
Milling Dia.
5/64"
Shank Dia.
1/8"
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Carbide Micro End Mill,Sq.,0.078x0.234"
End Mill Material
Carbide
End Mill Style
Square
Finish
Uncoated
Description
Carbide Micro End Mill,Sq.,0.078x0.234 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.