Carbide Micro End Mill Sq 0.07X0.105, Number of Flutes: 3
Mfr # EMGN-.070-SF8-ALTIN
Zoro # G4499000
product price:Â $47.75
/eaKey Features
Number of Flutes
3
Single End/Double End
Single End
Overall Length
2-1/2"
Length of Cut
0.105"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EMGN-.070-SF8-ALTIN
Zoro #
G4499000
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Length of Cut
0.105"
Shank Dia.
1/8"
Milling Dia.
0.070"
Details
Number of Flutes
3
Single End/Double End
Single End
Item
Carbide Micro End Mill Sq 0.07X0.105
Finish
AlTiN
End Mill Material
Carbide
End Mill Style
Square
Description
Carbide Micro End Mill Sq 0.07X0.105
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.