Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Melin Tool Co Carbide Micro End Mill Sq 0.085X3/4, Finish: AlTiN EMGN-.085-ALTIN

Carbide Micro End Mill Sq 0.085X3/4, Finish: AlTiN (Discontinued)

  • Mfr # EMGN-.085-ALTIN
  • Zoro # G4499332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EMGN-.085-ALTIN
Zoro #
G4499332
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Length of Cut
0.750"
Milling Dia.
0.085"
Shank Dia.
1/8"

Details

Number of Flutes
3
Single End/Double End
Single End
Item
Carbide Micro End Mill Sq 0.085X3/4
End Mill Style
Square
End Mill Material
Carbide
Finish
AlTiN

Description

Carbide Micro End Mill Sq 0.085X3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.